IRWIN CORDLESS MULTI DRILL BIT 5.5 X 95MM


Irwin Cordless Multi-Purpose Drill Bit

References
irwin:10501923
rubix:2015261
ean:5709131000822
brand logo
brand logo
Technical specifications
Total length95 mm
Drilling diameter5.5 mm
Length of cut55 mm

Product details : IRWIN CORDLESS MULTI DRILL BIT 5.5 X 95MM


The Cordless Multi drill bit is IRWIN’s most versatile drill bit. It is designed to drill into multiple materials including brick, light concrete, dry wall, ceramic tiles, sheet metal, wood, plastic and marble. In addition to the multipurpose function, the Cordless Multi is IRWIN’s problem solver for drilling into ceramic tiles up to a hardness grade of nine

Strengths

Fully hardened body - made from the finest Chrome Vanadium Steel for maximum strength and longer life
Clean finish - cuts clean holes with minimal chipping
Self centering - for improved centering and cut
Ground single flute design - for fast removal of dust at low RPM drilling. 120 RPM MAX
Unique Tungsten Carbide tip design - ground 4-face design ensures faster drilling

Applications

Ideal for use around the home when drilling for wall plugs and fixings etc

Technical specifications


Attributes
Total length95 mm
Drilling diameter5.5 mm
Length of cut55 mm
Show UNSPSC/ECL@SS
£ 4.56 excl. VAT
/ Each
£ 5.47 incl. VAT
  • Usually arrives within 14 working days