Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Material drill bits
Material drill bits
Material drill bit
BOSCH 2608900570 BOSCH EXPERT HEX MULTIPURPOSE DRILL 4MM
BOSCH 2608900570 BOSCH EXPERT HEX MULTIPURPOSE DRILL 4MM
Material drill bit Bosch
References
bosch:
2608900570
rubix:
252A7348
ean:
4059952538631
Technical specifications
Total length
90
mm
Drilling diameter
4
mm
Length of cut
45
mm
Product details
Technical specifications
Product details : BOSCH 2608900570 BOSCH EXPERT HEX MULTIPURPOSE DRILL 4MM
Technical specifications
Attributes
Total length
90
mm
Drilling diameter
4
mm
Length of cut
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.47
excl. VAT
/
Each
£
4.16
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
IRWIN CORDLESS MULTI DRILL BIT 7 X 160MM
ROEBUCK 866800 GLASS AND TILE DRILL BIT 8 MM
ROEBUCK 866776 MULTIX MULTIMAT DRILL 4 MM CYLINDRICAL TAIL
BOSCH 2608596057 MULTI CONSTRUCTION DRILL BIT 10 X 80 X 120MM
IRWIN CORDLESS MULTI DRILL BIT 14 X 160MM
ROEBUCK 866799 GLASS AND TILE DRILL BIT 6 MM
BOSCH 2608596065 MULTI CONSTRUCTION DRILL BIT 14 X 200 X 250MM
ROEBUCK 866778 MULTIX MULTIMAT DRILL 6 MM CYLINDRICAL TAIL
IRWIN CORDLESS MULTI DRILL BIT 3 X 110MM
IRWIN CORDLESS MULTI DRILL BIT 6.5 X 200MM
IRWIN CORDLESS MULTI DRILL BIT 8 X 200MM
ROEBUCK 866787 DRILL BIT FOR HOLLOW MATS 260 X 8 MM
CLARKSON FC3 FLAT/SHANK END MILL 2MM 24M04
BOSCH 2.608.900.574 EXPERT HEX MULTIPURPOSE DRILL BIT 6MM
ROEBUCK 866779 MULTIX MULTIMAT DRILL 8 MM CYLINDRICAL TAIL