Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Material drill bits
Material drill bits
Material drill bit
BOSCH 2.608.900.574 EXPERT HEX MULTIPURPOSE DRILL BIT 6MM
BOSCH 2.608.900.574 EXPERT HEX MULTIPURPOSE DRILL BIT 6MM
Material drill bit Bosch
References
bosch:
2608900574
rubix:
257A0328
ean:
4059952538679
Technical specifications
Total length
100
mm
Drilling diameter
6
mm
Length of cut
60
mm
Product details
Technical specifications
Product details : BOSCH 2.608.900.574 EXPERT HEX MULTIPURPOSE DRILL BIT 6MM
Technical specifications
Attributes
Total length
100
mm
Drilling diameter
6
mm
Length of cut
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.91
excl. VAT
/
Each
£
4.69
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608900570 BOSCH EXPERT HEX MULTIPURPOSE DRILL 4MM
IRWIN CORDLESS MULTI DRILL BIT 5.5 X 160MM
ROEBUCK 866778 MULTIX MULTIMAT DRILL 6 MM CYLINDRICAL TAIL
ROEBUCK 866800 GLASS AND TILE DRILL BIT 8 MM
IRWIN CORDLESS MULTI DRILL BIT 14 X 160MM
ROEBUCK 866777 MULTIX MULTIMAT DRILL 5 MM CYLINDRICAL TAIL
BOSCH 2608596058 MULTI CONSTRUCTION DRILL BIT 12 X 90 X 150MM
ROEBUCK 866779 MULTIX MULTIMAT DRILL 8 MM CYLINDRICAL TAIL
IRWIN CORDLESS MULTI DRILL BIT 3.5 X 110MM
BOSCH 2608596057 MULTI CONSTRUCTION DRILL BIT 10 X 80 X 120MM
IRWIN SPEED HAMMER PLUS DRILL BIT 20.0 X 300MM
ROEBUCK 866784 DRILL BIT FOR HOLLOW MATS 160 X 6 MM
IRWIN CORDLESS MULTI DRILL BIT 6.5 X 200MM
ROEBUCK 866776 MULTIX MULTIMAT DRILL 4 MM CYLINDRICAL TAIL
IRWIN CORDLESS MULTI DRILL BIT 5.5 X 95MM