Classic 2 Vial Box Levels
Length | 600 mm |
---|---|
Type | Level spirit |
Packaged dimensions (D x W x H) | 50x20x600 mm |
---|---|
Package weight | 390 g |
Length | 600 mm |
Type | Level spirit |
Magnetic | No |
Box | No |
Width | 48 mm |
Material | Aluminium;Rubber (End Cap) |
Precision | 0,5 mm/m |
Admissible error | 0.5 mm/mn |
Usually arrives within 14 working days