STANLEY STHT1-43106 CLASSIC BOX LEVEL 120CM
Classic 2 Vial Box Levels
See technical informationSee documentsReferences
Stanley:STHT1-43106
Rubix:2516778
EAN:3253561431067



Documents
Product details : STANLEY STHT1-43106 CLASSIC BOX LEVEL 120CM
With a new rugged lightweight body design, these levels feature a magnified centre block vial for durability and accuracy to +/-0.5mm/m.
With a large high visibility tubular side vial and shock absorbing end caps, these levels range in size from 40cm to 200cm in length.
With a large high visibility tubular side vial and shock absorbing end caps, these levels range in size from 40cm to 200cm in length.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 50x20x1200 mm |
|---|---|
| Package weight | 750 g |
| Length | 1200 mm |
| Type | level spirit |
| Magnetic | no |
| Material | aluminium;rubber (end cap) |
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 32.19 excl. VAT
/ Each
£ 38.63 incl. VAT
- In stock: Next day delivery