STANLEY I BEAM 180 SPIRIT LEVEL 1-42-922 100CM

Spirit level I-beam 3 vials

See technical informationSee documents

References

Stanley:1-42-922
Rubix:213394
EAN:3253561429224
brand logo

Technical specifications

Length1000 mm
Typelevel spirit
See all Specifications

Documents

Product details : STANLEY I BEAM 180 SPIRIT LEVEL 1-42-922 100CM


Strengths

I-beam profile
Durable aluminum support beam for heavy-duty work
3 tubular vials: 1x vertical, 1x horizontal, 1x 180° adjustable (double measurement lines from 0° to 90° and in 10 increments)
Thanks to shock-absorbing end pieces, accuracy is maintained - even if the spirit level is dropped
Accuracy: 1.5mm/m

Technical specifications


Attributes
Packaged dimensions (D x W x H)26x60x1000 mm
Package weight615 g
Length1000 mm
Typelevel spirit
Magneticno
Materialaluminium;rubber (end cap)
Admissible error1.5 mm/mn
£ 24.95 excl. VAT
/ Each
£ 29.94 incl. VAT
  • In stock: Next day delivery