STANLEY 60CM FMAX XTREME BOX BEAM LEVE FATMAX XL B/BEAM LEVEL 24


Spirit Level FatMax® Pro

References
stanley:0-43-624
rubix:2003551
ean:3253560436247
brand logo
brand logo
Technical specifications

Product details : STANLEY 60CM FMAX XTREME BOX BEAM LEVE FATMAX XL B/BEAM LEVEL 24


Strengths

Sturdy I-profile up to 5x stronger than other Stanley spirit levels
Extra-large center vial for clear legibility
Block-shaped vials with excellent accuracy (0.5mm/m)
Bimaterial handle screwed to frame
2 work surfaces for maximum accuracy
Rubber protection ends
Lifetime accuracy guarantee

Technical specifications


Attributes
Packaged dimensions (D x W x H)30,5x60,5x622 mm
Package weight714 g
Length600 mm
Boxno
Materialaluminum
Admissible error0.5 mm/mn
Show UNSPSC/ECL@SS
£ 44.52 excl. VAT
/ Each
£ 53.42 incl. VAT
  • Usually arrives within 14 working days