Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Level Spirit / Laser / Framed / Digital
DEWALT DCE0825D1G-GB 10.8V 5 SPOT CROSS LINE GREEN LASER 1X2AH BATTERY
DEWALT DCE0825D1G-GB 10.8V 5 SPOT CROSS LINE GREEN LASER 1X2AH BATTERY
Level Spirit / Laser / Framed / Digital Dewalt
References
dewalt:
DCE0825D1G-GB
rubix:
2584004
ean:
5035048666920
Product details
Technical specifications
Product details : DEWALT DCE0825D1G-GB 10.8V 5 SPOT CROSS LINE GREEN LASER 1X2AH BATTERY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
523.53
excl. VAT
/
Each
£
628.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4932459096 BLOCK TORPEDO LEVEL
MAKITA SKR200Z AUTOMATIC SELF LEVELLING LASER
STANLEY 0-43-636 FATMAX XL LEVEL 900MM
FACOM 309BM.40 LEVEL 309M.40
STANLEY 1-43-556 FATMAX I BEAM MAGNETIC LEVEL 120CM
FACOM 309BM.60 MAGNETIC LEVELS 60 CM
STANLEY STHT77616-0 FATMAX HORIZONTAL ROTARY RED BEAM LASER LEVEL
STANLEY STHT77499-1 CUBIX CROSS LINE LASER GREEN
STANLEY 1-42-923 PRO 180 SPIR. LEVEL 120CM 42-923
MILWAUKEE 4932459068 RED STICK LEVEL 120CM
STABILA-96-2-60 LEVEL
STANLEY STHT1-43102 CLASSIC BOX LEVEL 40CM
STANLEY STHT77594-1 360 CROSS LINE GREEN BEAM LASER LEVEL
FACOM 307BM.25 MAGNETIC TRAPEZOIDAL LEVEL 250MM
STANLEY 0-43-681 FATMAX XL LEVEL 2000MM