STANLEY 1-43-558 FATMAX I BEAM LEVEL 200CM
Spirit level magnetic FatMax I-beam
See technical informationReferences
Stanley:1-43-558
Rubix:2012336
EAN:3253561435584





Product details : STANLEY 1-43-558 FATMAX I BEAM LEVEL 200CM
Strengths
Aluminum profile
3 vials, extra-large center vial for good legibility
Accuracy 0.5mm/m
Graduation (cm) at top (except 180 & 200 cm)
Holder for pencil
Shock-absorbing endpieces
3 vials, extra-large center vial for good legibility
Accuracy 0.5mm/m
Graduation (cm) at top (except 180 & 200 cm)
Holder for pencil
Shock-absorbing endpieces
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x73x1854 mm |
|---|---|
| Package weight | 1750 g |
| Length | 2000 mm |
| Type | level spirit |
| Material | aluminum |
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 52.44 excl. VAT
/ Each
£ 62.93 incl. VAT
- Delivery usually within ( 7 ) days