Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT COMBINATION WRENCH 1 INCH 3/8
BRITOOL EXPERT COMBINATION WRENCH 1 INCH 3/8
Fixed and variable opening wrench Expert
References
expert:
E110202
rubix:
2014127
ean:
3258951102022
Technical specifications
Opening
1 3/8
Length
410
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBINATION WRENCH 1 INCH 3/8
Technical specifications
Attributes
Opening
1 3/8
Length
410
mm
Weight
806
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.94
excl. VAT
/
Each
£
59.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 70MMRINGSLOGSPANNR 306 G 70
DRAPER 68856 19-51MM HOOK WRENCH
GEDORE 16X17 DOE SPANNER 6
FACOM 74AT.13 NUT SPINNER 13MM
ROEBUCK OPEN END WRENCH OPENING 14X15MM 865244
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 16MM 865389
WERA 020104 6004 JOKER XL SELF-SETTING SPANNER 19-24MM
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 12MM 865385
KNIPEX 980010 OPEN JAW WRENCHES
BAHCO 1952Z-9/16 COMBINATION WRENCH
FACOM PIN WRENCH 126A.35
FACOM RING WRENCH 55.21AVSE
BAHCO 11M-11 LONG COMBINATION WRENCH 11MM
STAHLWILLE 42050024 STRIKING FACE RING WRENCH 24MM
ROEBUCK SSM95RING FLAT RING SLOGGING SPANNER 95MM