"WERA 075832 SAFE-TORQUE A 2 SET 1; 2 12NM 1/4"" HEX 23PC"


Torque wrench Wera

References
wera:05075832001
rubix:253A2273
manufacturer :05075832001
ean:4013288223043
brand logo
brand logo

Product details : "WERA 075832 SAFE-TORQUE A 2 SET 1; 2 12NM 1/4"" HEX 23PC"


Safe-Torque A 2 Set 1, 1/4" hexagonal, 2-12 Nm, 23 pieces 1x Safe-Torque A 2 torque wrench with 1/4" hexagon drive, 2-12 Nm: 2-12 Nm 9x 8790 HMA Zyklop 1/4" socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 9x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm 1x 870/1 Adaptor: 1/4" x 25 mm 1x 851/4 Z bits: PH 2 x 50 mm 6x 867/4 Z TORX® bits: TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm, TX 27x50 mm, TX 30x50 mm 5x 840/4 Z bits: 2.5x50 mm, 3x50 mm, 4x50 mm, 5x50 mm, 6x50 mm 1x Hook and Loop Fastener Strip 240: 50 x 240 mm

Technical specifications


Attributes
No attributes to display for this product
£ 331.14 excl. VAT
/ Each
£ 397.37 incl. VAT
  • Usually arrives within 14 working days