References
Facom:720.P1500PB
Rubix:240A5989
EAN:3662424081910

Product details : FACOM 720.P1500PB 1500A AMP CLAMP
Strengths
•Allows current measurements without contact
Compatible with most multimeters
Automatic zero point adjustment, perfectly suited to FACOM multimeters 711, 711A, 714 and 714A
Compatible with most multimeters
Automatic zero point adjustment, perfectly suited to FACOM multimeters 711, 711A, 714 and 714A
Technical specifications
Attributes
| Measurement range | 0/600 a |
|---|---|
| Category of preload | cat iii 600 v |
| Opening capacity | 52 mm |
Show UNSPSC/ECL@SS
£ 166.75 excl. VAT
/ Each
£ 200.10 incl. VAT
- Delivery usually within ( 14 ) days
