FLUKE 381 REMOTE DISPLAY TRMS CLAMP METER


True RMS AC/DC Clamp Meter

References
fluke:381
rubix:2015495
ean:0095969537483

Product details : FLUKE 381 REMOTE DISPLAY TRMS CLAMP METER


Strengths

Wireless technology allows the display to be carried up to 30 ft. away from the point of measurement for added flexibility without interference with measurement accuracy
The removable magnetic display can be conveniently mounted where it is easily seen
iFlex® Flexible Current Probe expands the measurement range to 2500 A AC
CAT IV 600 V, CAT III 1000 V
Integrated low pass filter and state-of-the-art signal processing allows for use in noisy electrical environments while providing stable readings
Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
Ergonomic design fits in your hand and can be used while wearing protective equipment
Radio transmitter automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
Three-year warranty
Soft carrying case

Technical specifications


Attributes
No attributes to display for this product
£ 806.97 excl. VAT
/ Each
£ 968.36 incl. VAT
  • Usually arrives within 14 working days