MOOREWRI MWT-2100 COATING THICKNESS GAUGE FERROUS 0-1250UM


Coating Thickness Gauge - Ferrous

References
moore & wright:MWT-2100
rubix:301A9623
manufacturer :MWT-2100
ean:5051102268299
brand logo
brand logo
Technical specifications
Applicationmeasurements of coatings on ferrous materials
Typecoating thickness gauge - ferrous

Product details : MOOREWRI MWT-2100 COATING THICKNESS GAUGE FERROUS 0-1250UM


The Moore and Wright Coating Thickness Gauge is an easy-to-use, hand-held professional magnetic coating thickness gauge ideal for taking accurate measurements of coatings on ferrous materials. This magnetic pull-off gauge offers full operation even in harsh conditions including environments prone to high dust, gas pollution, and changes in humidity and temperature.

This Coating Thickness Gauge is designed for the non-destructive measurement of coating thickness including paint, enamel, plastic, epoxy, etc on iron or steel.

The easy-to-perform zero-point correction feature provides accurate measurement results even for applications with minimal changes in shape and substrate material. The one-point calibration function allows for adaption in cases of severe changes in shape or substrate material, enabling high-precision measurements in selected measurement ranges.

The Moore and Wright Coating Thickness Gauge is durable, easy to use, and portable, without the need for calibration and adjustment.

Strengths

  • Graphic LCD with backlight
  • Compact size with integrated probe.
  • Magnetic induction method (ISO 2178, ASTM D7091, ASTM B499), measurement of non-magnetic coatings on magnetic substrates
  • Data memory up to 500 readings
  • Ready to measure immediately without calibration
  • Easy-to-perform zero-point correction
  • One-point calibration function allows for an adaption in cases of severe changes in shape or substrate material
  • Statistical function allows for the evaluation of a measurement series and display of the most significant characteristic statistical values
  • Operating temperature = 0-50°C
  • Dimensions (mm) = 128 x 51 x 30 (digital gauge)
  • Weight (g) = 110 (digital gauge)
  • Accessories = Thickness gauge, substrate, and certification foils set

Technical specifications


Attributes
Applicationmeasurements of coatings on ferrous materials
Typecoating thickness gauge - ferrous
Show UNSPSC/ECL@SS
£ 439.00 excl. VAT
/ Each
£ 526.80 incl. VAT
  • Usually arrives within 14 working days