MOOREWRI MWT-2105 COATING THICKNESS GAUGE NON-FERROUS


Coating Thickness Gauge

References
moore & wright:MWT-2105
rubix:301A9624
manufacturer :MWT-2105
ean:5051102268305
brand logo
Technical specifications
Applicationmeasurement of coating and paint thickness.
Typenon-ferrous

Product details : MOOREWRI MWT-2105 COATING THICKNESS GAUGE NON-FERROUS


The Moore and Wright Coating Thickness Gauge for non-ferrous material is specifically designed for the non-destructive measurement of coating and paint thickness. This durable coating digital thickness gauge is an essential tool for material surface treatment and widely used in the manufacturing industry, metal-processing industry, chemical industry, and commodity inspection.

The easy-to-perform zero-point correction feature provides accurate measurement results even for applications with minimal changes in shape and substrate material. The one-point calibration function allows for adaption in cases of severe changes in shape or substrate material, enabling high-precision measurements in selected measurement ranges.

Suitable for laboratory, workshop and outdoor use, the Moore and Wright Coating Thickness Gauge works on the eddy current principle and is suitable for detecting the insulating coating's thickness on materials such as paint, anodizing and ceramics on aluminium, copper, and brass substrates.

Strengths

  • Graphic LCD with backlight
  • Compact size with integrated probe
  • Eddy current method (ISO 2360, ASTM D7091, ASTM B244) enables measurement of non-conductive coating on non-magnetic metal collectives
  • Data memory up to 500 readings
  • Ready to measure immediately without calibration
  • Easy to perform zero-point correction
  • The one-point calibration function allows for an adaption in cases of severe changes in shape or substrate material
  • Statistic function allows for the evaluation of a measurement series and display of the most significant characteristic statistical values
  • Operating temperature = 0-50°C
  • Dimensions (mm) = 128 x 51 x 30 (digital gauge)
  • Weight (g) = 110 (digital gauge)
  • Accessories = Thickness gauge, substrate, certification foils set and manufacturer certificate

Technical specifications


Attributes
Applicationmeasurement of coating and paint thickness.
Typenon-ferrous
Show UNSPSC/ECL@SS
£ 439.00 excl. VAT
/ Each
£ 526.80 incl. VAT
  • Usually arrives within 14 working days