MOOREWRI MWT-2500 ULTRASONIC THICKNESS GAUGE 1-300MM


Ultrasonic Thickness Gauge

References
moore & wright:MWT-2500
rubix:301A9625
manufacturer :MWT-2500
ean:5051102268381
brand logo
brand logo
Technical specifications
Measuring range, minimum1 mm
Measuring range, maximum300 mm
Applicationaccurate thickness gauging with the ability to measure through coatings.
See all Specifications

Product details : MOOREWRI MWT-2500 ULTRASONIC THICKNESS GAUGE 1-300MM


The Moore & Wright Ultrasonic Thickness Gauge offers highly accurate thickness gauging with the ability to measure through coatings.

With a wide measuring range and high measurement accuracy, this ultrasonic thickness gauge adopts the Interface-Echo-Echo ultrasonic measurement principle (IE), which is suitable for the measurement of the thickness of various materials. It is also equipped with a test function to check whether precious metals have been mixed with lower-value substitutes or plated onto a less valuable substrate and identify the purity.

This thickness gauge boasts an accurate coupling state prompt function to intuitively grasp the measurement state, and allows measurement information including thickness measurement value, measured sound velocity and time information to be stored easily. Perfect for the identification of gold bars, silver bars, gold coins, silver coins and other precious metals, this instrument can accurately measure all kinds of plates and processed parts and is suitable for use in the petroleum industry, chemical industry, metallurgy, shipbuilding, aviation, aerospace, and other fields.

The principle of ultrasonic thickness measurement involves an ultrasonic pulse which is emitted by the probe, that reaches the measured object and propagates in the object. When it reaches the material interface, it is reflected back to the probe. The thickness of the measured material is determined by accurately measuring the time of ultrasonic propagation through the material.

Strengths

  • Use of ultrasound to determine material thickness
  • High accuracy measurement over a wide range
  • Three measuring modes, P-E, I-E, Test
  • IE mode can pass through 500 µm coating
  • Accuracy (mm) = H<10 ±0.05, H≥10 ±0.04 + 0.5%H
  • Suitable for measuring steel, iron, glass, plastic, aluminium, etc
  • Fully configurable test parameters
  • Metric or imperial, selectable resolution of 0.1 or 0.01mm
  • Test function for the purity of precious metals
  • LED backlit LCD display with adjustable contrast, 2.0" FSTN, 128*64 dot matrix
  • Sound velocity range = 1000-9999 (m/s) 
  • Storage of 500 time stamped data groups
  • Dimensions (mm) = 150 x 71 x 33
  • Durable plastic case
  • Supported languages = English/Spanish/Chinese
  • Suitable in environments of 0 - 50°C and relative humidity of less than 90%
  • PROBE DETAILS = Supplied with 10mm diameter 5MHz universal probe with measuring range (steel) of 1.0-300 mm and allowable contact temperature of 10-60°C

Technical specifications


Attributes
Measuring range, minimum1 mm
Measuring range, maximum300 mm
Applicationaccurate thickness gauging with the ability to measure through coatings.
Typeultrasonic thickness gauge
Show UNSPSC/ECL@SS
£ 600.00 excl. VAT
/ Each
£ 720.00 incl. VAT
  • Usually arrives within 14 working days