Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BOSCH POINTED CHISEL 1 618 600 012
BOSCH POINTED CHISEL 1 618 600 012
Chisel Bosch
References
bosch:
1618600012
rubix:
80077631
manufacturer :
1 618 600 012
ean:
3165140022118
Technical specifications
Length
600
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH POINTED CHISEL 1 618 600 012
Technical specifications
Attributes
Logistic Weight
1160
g
Packaged dimensions (D x W x H)
695
x
43
x
22
mm
Package weight
1120
g
Length
600
mm
Weight
1160
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.05
excl. VAT
/
Each
£
26.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3750 26X7MM SLITTING CHISEL OVAL SHANK COPPER FINISH 235MM
ARMEG G175B4MRC6 MORTAR RAKE CHISEL
ARMEG SDS-PLUS SCUTCH COMB HOLDER CHISEL G150B4SCH
IRWIN MARPLES M373 CHISEL 2 INCH
ROEBUCK 75BB+HG BRICK BOLSTER CHISEL 230 X 75MM C/W GRIP
BAHCO 3740-125 FLAT CHISEL 15MM OVAL SHANK
ROEBUCK 652529 CHISEL FOR DRILLING HAMMER LENGTH MM 280
BOSCH SPADE CHISEL SDS+ 250X60MM 2608690102
CP WP123999 ANGLE SCALING CHISEL FOR CP7120
FACOM 262A.18 24 X 180 RIBBED CHISEL 262A-18
ENGEX ACCESSORIES GX-SC25 SCUTCH CHISEL 25MM (W)25 MM
ROEBUCK SLITTING CHISEL 240MM
ROEBUCK 150X13CC COLD CHISEL 1/2 X6 13MM X 150MM
ROEBUCK 866796 CHISEL FOR HAMMER DRILL LENGTH MM 360
MILWAUKEE 4932479892 1/4 BEVELED EDGE CHISEL