Chisel CP (Chicago Pneumatic)
Length | 180 mm |
---|---|
Width | 75 mm |
Logistics dimensions (L x W x H) | 280x75x9 mm |
---|---|
Logistic Weight | 207 g |
Packaged dimensions (D x W x H) | 280x75x9 mm |
Package weight | 207 g |
Length | 180 mm |
Width | 75 mm |
Weight | 207 g |
Usually arrives within 14 working days