Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
MILWAUKEE 4932479896 1 1/4 BEVELED EDGE CHISEL
MILWAUKEE 4932479896 1 1/4 BEVELED EDGE CHISEL
Chisel Milwaukee
References
milwaukee:
1 1/4" Beveled Edge Chisel
rubix:
395A6458
manufacturer :
4932479896
ean:
4058546376901
Product details
Technical specifications
Product details : MILWAUKEE 4932479896 1 1/4 BEVELED EDGE CHISEL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.77
excl. VAT
/
Each
£
12.92
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK SLITTING CHISELS WITH OFFSET TIP 240MM
ROEBUCK 652528 CHISEL FOR DRILLING HAMMER LENGTH MM 250
ROEBUCK COLD CHISEL 1 X 18 25MM X 450MM
FACOM 262A.18 24 X 180 RIBBED CHISEL 262A-18
STANLEY 4-18-331 FATMAX FLOOR CHISEL 3 X 11
GEDORE 95-400 COLD CHISEL
MILWAUKEE 4932479892 1/4 BEVELED EDGE CHISEL
ARMEG EBSBSCHM CHISEL 78MM
FACOM 262A.15 21 X 150 RIBBED CHISEL 262A-15
FACOM 24 X 220MM FLAT CAPE CHISEL 263.22
FACOM SHEATHED CHISEL 263.G20
BOSCH SDS MAX R-TEC FLAT CHISEL 25 X 400MM MP2608690124
IRWIN MARPLES M373 CHISEL 1/2 INCH
BAHCO 3740-125 FLAT CHISEL 15MM OVAL SHANK
FACOM 262A.25 29 X 260 RIBBED CHISEL 262A-25