KLINGSPOR 355940 DS650PKD DIAMOND GRINDING CUP WHEEL 180 X 13 22.23 MM
DS 650 PKD Supra Diamond cup grinding wheel for angle grinders
See technical informationReferences
Klingspor:355940
Rubix:416A3790
EAN:4014855428007

Product details : KLINGSPOR 355940 DS650PKD DIAMOND GRINDING CUP WHEEL 180 X 13 22.23 MM
DS 650 PKD diamond cup grinding wheel, 180 x 13 x 22.23 mm 6 segments 13 x 4 mm, PKD - polycrystalline diamond
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 29 mm |
| Application | construction materials |
| Shape | cup grinding wheel |
| Model | ds 650 pkd supra |
| Max speed | 8500 rpm |
| Series | supra |
| Bore Size | 22.23 |
| Mounting typ | angle grinder spindle bore (22,23); m14 adapter available (dz 114) |
Show UNSPSC/ECL@SS
£ 227.67 excl. VAT
/ Each
£ 273.20 incl. VAT
- Usually arrives within 14 working days