NORTON 66252925522 VULCAN INOX GRINDING DISC 115X6.4X22.23MM PACK 10


Norton Vulcan Metal Inox Grinding Wheel

References
norton:66252925522
rubix:270A3191
ean:5900442651417
brand logo
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22.23 mm
Thickness6.4 mm
See all Specifications

Product details : NORTON 66252925522 VULCAN INOX GRINDING DISC 115X6.4X22.23MM PACK 10


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Disc Grinding for angle grinder - METAL INOX - Norton VULCAN - 115x6.4x22.23mm

Strengths

Suited to low powered machines
P-Medium grade suitable for medium & hard steel types
Sharp aluminium oxide grains provide fast material removal

Applications

Grinding

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.23 mm
Thickness6.4 mm
ApplicationCutting;Grinding
ShapeRound
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ Each
£ 19.20 incl. VAT
  • Usually arrives within 14 working days