FLEXOVIT 66252829204 LONG LIFE GRINDING DISC 115X7X22.23MM PACK 10


Flexovit LONG LIFE grinding discs

References
flexovit:66252829204
rubix:213A1907
brand logo
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22.23 mm
Thickness7 mm

Product details : FLEXOVIT 66252829204 LONG LIFE GRINDING DISC 115X7X22.23MM PACK 10


Flexovit Long Life for professionals ensures long life and excellent cutting performance on both steel and stainless steel applications.

Strengths

Available in 4 mm and 4.5 mm thicknesses, this wheel can be used at 90° and 45° for deburring conventional and hard-to-reach areas, saving time when changing wheels. Coarse aluminium oxide grit for easy grinding of steel and stainless steel. High-hardness wheel for longer life in demanding operations and increased use.

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.23 mm
Thickness7 mm
Show UNSPSC/ECL@SS
£ 37.87 excl. VAT
/ Each
£ 45.44 incl. VAT
  • Usually arrives within 14 working days