NORTON GRINDING WHEEL 150 X 6 X 31.75MM 38A80LVS 69936621582


Wheels Bench - 38A

References
norton:69936621582
rubix:060109
brand logo
brand logo
Technical specifications
Outer diameter150 mm
Width6 mm
Inner diameter31.75 mm

Product details : NORTON GRINDING WHEEL 150 X 6 X 31.75MM 38A80LVS 69936621582


The Norton bench and pedestal wheels line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling.
Straight wheel Bench - Norton 38A - 150x6x31.75mm Gr80

Strengths

High purity aluminium oxide abrasive. Friable grain renews sharp cutting edges for good product life. Ideal for heat-sensitive applications ideally in low/medium pressure applications Ideal for use on all steel hardnesses

Applications

Grinding

Technical specifications


Attributes
Outer diameter150 mm
Width6 mm
Inner diameter31.75 mm
Show UNSPSC/ECL@SS
£ 25.14 excl. VAT
/ Each
£ 30.17 incl. VAT
  • Usually arrives within 14 working days