ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 42MM 846271

Spark resistant impact open end wrench

See technical informationSee documents

References

Roebuck:846271
Rubix:209A7419
EAN:3660338082757
NON SPARKING IMPACT OPEN END WRENCH Opening mm 42

Technical specifications

Opening42 mm
Length235 mm
Materialbronze aluminium

Documents

Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 42MM 846271


Standard: DIN 133
Aluminium bronze.
German made.

Technical specifications


Attributes
Opening42 mm
Length235 mm
Materialbronze aluminium
£ 126.84 excl. VAT
/ Each
£ 152.21 incl. VAT
  • Usually arrives within 14 working days