Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 7MM 845984
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 7MM 845984
Spark resistant combination wrench
References
roebuck:
845984
rubix:
209A7668
ean:
3660338081811
Technical specifications
Opening
7
mm
Length
130
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 7MM 845984
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
7
mm
Length
130
mm
Material
Bronze aluminium
Weight
55
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.75
excl. VAT
/
Each
£
36.90
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
FACOM 55MM COMBI WRENCH 440.55SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 63MM 846281
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 25MM 846031
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 35MM 846267
FACOM 9MM COMBINATION WRENCH 440.9SR
FACOM 134A.12 SR NON-SPARKING PIPE WRENCH
BAHCO NS010-2224 NS DOUBLE RING AL-BR 22-24MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 19MM 846257
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 19MM 845996
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 36MM 846268
BAHCO NS002-36 ALUM BRONZE COMBI SPANNER 36MM
BAHCO B199.130.125 NUT DRIVER 13 X125
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 50MM 846274
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 88MM 846291
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 100MM 846064