ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 30MM 846036

6-sided spark resistant pipe wrench

See technical informationSee documents
References
Roebuck:846036
Rubix:209A7347
EAN:3660338082320
NON SPARKING ANGLE SOCKET WRENCH Diameter mm 30
Technical specifications
Opening30 mm
Length395 mm
Materialbronze aluminium
See all Specifications
Documents

Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 30MM 846036


Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.

Technical specifications


Attributes
Opening30 mm
Length395 mm
Materialbronze aluminium
Weight1300 g
Show UNSPSC/ECL@SS
£ 173.30 excl. VAT
/ Each
£ 207.96 incl. VAT
  • Usually arrives within 14 working days