Combination Wrench
Opening | 7 mm |
---|---|
Length | 120 mm |
Material | copper-beryllium alloy |
Logistic Weight | 34 g |
---|---|
Packaged dimensions (D x W x H) | 120x18x8 mm |
Package weight | 34 g |
Opening | 7 mm |
Length | 120 mm |
Material | copper-beryllium alloy |
Weight | 25 g |
Number of sides | 2 |
Usually arrives within 14 working days