Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
FACOM 55MM IMPACT WRENCH 49.55SR
FACOM 55MM IMPACT WRENCH 49.55SR
Explosion-proof wrench Facom
References
facom:
49.55SR
rubix:
155A6811
ean:
3148518644075
Technical specifications
Opening
55
mm
Length
305
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 55MM IMPACT WRENCH 49.55SR
Technical specifications
Attributes
Logistic Weight
1973
g
Packaged dimensions (D x W x H)
305
x
115
x
25
mm
Package weight
1973
g
Opening
55
mm
Length
305
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
362.04
excl. VAT
/
Each
£
434.45
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 80MM 846060
FACOM 24MM SLOGGING WRENCH 50.24SR
FACOM 30MM COMBINATION WRENCH 440.30SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 70MM 846284
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 20MM 846026
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 46MM 846012
FACOM 134A.12 SR NON-SPARKING PIPE WRENCH
BAHCO NS006-3436 NS DOUBLE OPEN AL-BR 34-36MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 100MM 846064
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 46MM 846272
FACOM 46MM NO/SP ADJUSTABLE WRENCH 113A.15SR
FACOM 65MM COMBI WRENCH 440.65SR
BAHCO NS006-2227 NS DOUBLE OPEN AL-BR 22-27MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 23MM 846029
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 11MM 846017