Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 24MM 846001
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 24MM 846001
Spark resistant combination wrench
References
roebuck:
846001
rubix:
209A7651
ean:
3660338081989
Technical specifications
Opening
24
mm
Length
250
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 24MM 846001
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
24
mm
Length
250
mm
Material
Bronze aluminium
Weight
410
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.32
excl. VAT
/
Each
£
111.98
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
FACOM 27MM SLOGGING WRENCH 50.27SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 71MM 846285
BAHCO NS006-3032 NS DOUBLE OPEN AL-BR 30-32MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 100MM 846064
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 19MM 846044
BAHCO B199.100.125 INSULATED NUT DRIVER 10 X125
FACOM 55MM IMPACT WRENCH 49.55SR
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 380MM 846127
FACOM 55MM COMBI WRENCH 440.55SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 21MM 846027
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 8MM 846014
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 33MM 846038
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 13MM 846019
BAHCO NS002-30 NS COMBI WRENCH AL-BR 30MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 47MM 846273