Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 27MM 846004
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 27MM 846004
Spark resistant combination wrench
References
roebuck:
846004
rubix:
209A7654
ean:
3660338082016
Technical specifications
Opening
27
mm
Length
280
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 27MM 846004
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
27
mm
Length
280
mm
Material
Bronze aluminium
Weight
510
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.77
excl. VAT
/
Each
£
171.32
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 30MM 846036
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 75MM 846059
FACOM 32MM SLOGGING WRENCH 50.32SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 10MM 846016
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 70MM 846058
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 36MM 846268
FACOM 30MM COMBINATION WRENCH 440.30SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 8MM 845985
FACOM 50MM SLOGGING WRENCH 50.50SR
BAHCO B199.130.125 NUT DRIVER 13 X125
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 67MM 846283
FACOM 34MM SLOGGING WRENCH 50.34SR
BAHCO NS010-2224 NS DOUBLE RING AL-BR 22-24MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 26MM 846032
ROEBUCK NON SPARKING PIPE WRENCH 846132