Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 28MM 846261
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 28MM 846261
Spark resistant impact open end wrench
References
roebuck:
846261
rubix:
209A7409
ean:
3660338082658
Technical specifications
Opening
28
mm
Length
180
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 28MM 846261
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
28
mm
Length
180
mm
Material
bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.64
excl. VAT
/
Each
£
78.77
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 11MM 846017
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 35MM 846267
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 80MM 846288
FACOM 9MM COMBINATION WRENCH 440.9SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 80MM 846060
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 15MM 845992
ROEBUCK NON SPARKING PIPE WRENCH 846133
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 14MM 845991
FACOM 30MM COMBINATION WRENCH 440.30SR
BAHCO NS006-3436 NS DOUBLE OPEN AL-BR 34-36MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 71MM 846285
FACOM 113A.18SR ADJUSTABLE SPANNER - BERYLLIUM COPPER WRENCH 18
FACOM 6 INCH ADJUSTABLE SPARK RESIST SPANNER 113A.6SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 6MM 845983
FACOM N/S SLOGGING WRENCH 50.65SR