Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 33MM 846038
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 33MM 846038
6-sided spark resistant pipe wrench
References
roebuck:
846038
rubix:
209A7349
ean:
3660338082344
Technical specifications
Length
425
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 33MM 846038
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
Length
425
mm
Material
bronze aluminium
Weight
1700
g
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
348.26
excl. VAT
/
Each
£
417.91
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
BAHCO NS002-19 NS COMBINATION WR AL-BR 19MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 58MM 846279
FACOM 18MM NO SPARK WRENCH 440.18SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 15MM 845992
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 27MM 846047
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 50MM 846054
FACOM COMBINATION WRENCH 440.15SR
FACOM 6 INCH ADJUSTABLE SPARK RESIST SPANNER 113A.6SR
FACOM 34MM COMBINATION WRENCH 440.34SR
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 250MM 846125
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 28MM 846005
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 60MM 846280
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 42MM 846271
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 90MM 846062
FACOM 50MM SLOGGING WRENCH 50.50SR