Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NS002-26 NS COMBI WRENCH AL-BR 26MM
BAHCO NS002-26 NS COMBI WRENCH AL-BR 26MM
Non-Sparking Metric Combination Wrench
References
bahco:
NS002-26
rubix:
116A8908
ean:
7314150292707
Technical specifications
Opening
26
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO NS002-26 NS COMBI WRENCH AL-BR 26MM
Strengths
•Made of aluminium bronze
Combination wrench both ends fit same sized nuts and bolts
Produced according to DIN 3113
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Technical specifications
Attributes
Logistic Weight
477
g
Opening
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.30
excl. VAT
/
Each
£
147.96
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
BAHCO NS002-18 NS COMBI WRENCH AL-BR 18MM
FACOM 16MM COMBINATION WRENCH 440.16SR
BAHCO NS104-32 NS SLOGGING RING AL-BR 32MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 30MM 846036
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 100MM 846064
ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 1/2 846131
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 36MM 846010
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 90MM 846292
FACOM 50MM SLOGGING WRENCH 50.50SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 55MM 846277
FACOM 55MM SLOGGING WRENCH 50.55SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 24MM 846046
BAHCO NS006-0608 NS DOUBLE OPEN AL-BR 6-8MM
FACOM 27MM COMBINATION WRENCH 440.27SR
ROEBUCK NON SPARKING PIPE WRENCH 846132