Combination Wrench
Opening | 8 mm |
---|---|
Length | 120 mm |
Material | copper-beryllium alloy |
Logistic Weight | 42 g |
---|---|
Packaged dimensions (D x W x H) | 122x18x8 mm |
Package weight | 42 g |
Opening | 8 mm |
Length | 120 mm |
Material | copper-beryllium alloy |
Weight | 35 g |
Usually arrives within 14 working days