ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 15MM 846021
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846021
Rubix:209A7332
EAN:3660338082177

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 15MM 846021
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 15 mm |
|---|---|
| Length | 250 mm |
| Material | bronze aluminium |
| Weight | 300 g |
Show UNSPSC/ECL@SS
£ 90.91 excl. VAT
/ Each
£ 109.09 incl. VAT
- Usually arrives within 14 working days
