Combination Wrench
Opening | 24 mm |
---|---|
Length | 265 mm |
Material | Copper-Beryllium Alloy |
Logistic Weight | 332 g |
---|---|
Packaged dimensions (D x W x H) | 265x48x25 mm |
Package weight | 332 g |
Opening | 24 mm |
Length | 265 mm |
Material | Copper-Beryllium Alloy |
Weight | 260 g |
Usually arrives within 14 working days