Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 77MM 846287
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 77MM 846287
Spark resistant impact open end wrench
References
roebuck:
846287
rubix:
209A7435
ean:
3660338082917
Technical specifications
Opening
77
mm
Length
408
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 77MM 846287
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
77
mm
Length
408
mm
Material
bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
663.96
excl. VAT
/
Each
£
796.75
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
BAHCO NS104-36 ALUM BRONZE SLGGING RING WRENCH
FACOM 23MM COMBINATION WRENCH 440.23SR
ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 1/2 846131
FACOM 41MM SLOGGING WRENCH 50.41SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 9MM 845986
FACOM 6MM COMBINATION WRENCH 440.6SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 11MM 846017
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 32MM 846008
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 9MM 846015
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 55MM 846055
FACOM 46MM NO/SP ADJUSTABLE WRENCH 113A.15SR
BAHCO 8073VLT TOTAL SAFETY ADJUSTABLE WRENCH
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 85MM 846290
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 17MM 845994
BAHCO NS006-0810 NS DOUBLE OPEN AL-BR 8-10MM