ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 41MM 846270
Spark resistant impact open end wrench
See technical informationSee documentsReferences
Roebuck:846270
Rubix:209A7418
EAN:3660338082740
Documents
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 41MM 846270
Standard: DIN 133
Aluminium bronze.
German made.
Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 41 mm |
|---|---|
| Length | 235 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 128.35 excl. VAT
/ Each
£ 154.02 incl. VAT
- Usually arrives within 14 working days

