Combination Wrench
Opening | 9 mm |
---|---|
Length | 135 mm |
Material | copper-beryllium alloy |
Logistic Weight | 54 g |
---|---|
Packaged dimensions (D x W x H) | 138x22x9 mm |
Package weight | 54 g |
Opening | 9 mm |
Length | 135 mm |
Material | copper-beryllium alloy |
Weight | 40 g |
Number of sides | 2 |
Usually arrives within 14 working days