Combination Wrench
Opening | 12 mm |
---|---|
Length | 150 mm |
Material | Copper-Beryllium Alloy |
Logistic Weight | 120 g |
---|---|
Packaged dimensions (D x W x H) | 150x25x15 mm |
Package weight | 79 g |
Opening | 12 mm |
Length | 150 mm |
Material | Copper-Beryllium Alloy |
Weight | 75 g |
Number of sides | 2 |
Usually arrives within 14 working days