Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 11MM 845988
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 11MM 845988
Spark resistant combination wrench
References
roebuck:
845988
rubix:
209A7638
ean:
3660338081859
Technical specifications
Opening
11
mm
Length
150
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 11MM 845988
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
11
mm
Length
150
mm
Material
bronze aluminium
Weight
90
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.57
excl. VAT
/
Each
£
39.08
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 32MM 846264
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 26MM 846003
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 33MM 846038
BAHCO NS002-19 NS COMBINATION WR AL-BR 19MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 24MM 846001
ROEBUCK NON SPARKING PIPE WRENCH 846133
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 19MM 845996
FACOM 14MM NON SPARKING SPANNER 440.14SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 22MM 846045
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 27MM 846033
FACOM 19MM IMPACT WRENCH 49.19SR
FACOM WRENCH MONKEY 350 134A.14SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 34MM 846009
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 85MM 846290
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 22MM 846028