BAHCO NS006-2227 NS DOUBLE OPEN AL-BR 22-27MM
Non Sparking Double Ended Flat Ring
See technical informationSee documentsReferences
Bahco:NS006-2227
Rubix:200A2063
EAN:7314150293254

Documents
Product details : BAHCO NS006-2227 NS DOUBLE OPEN AL-BR 22-27MM
Ring wrench, for tightening of two different sizes of bolts and nuts, ideal where space is limited.
Technical specifications
Attributes
| Logistic Weight | 478 g |
|---|---|
| Opening | 22x27 mm |
| Length | 215 mm |
| Material | aluminium bronze |
| Weight | 270 g |
Show UNSPSC/ECL@SS
£ 95.25 excl. VAT
/ Each
£ 114.30 incl. VAT
- Delivery usually within ( 14 ) days
