References
Facom:137A.4PSR
Rubix:155A9890
EAN:3148518747011




Technical specifications
| Opening | 150 mm |
|---|---|
| Length | 600 mm |
| Material | special copper-beryllium alloy |
Product details : FACOM N/S CHAIN WRENCH 137A.4PSR
136A-137A.SR - ADF chain wrenches
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 610x100x71 mm |
|---|---|
| Package weight | 4472 g |
| Opening | 150 mm |
| Length | 600 mm |
| Material | special copper-beryllium alloy |
| Weight | 4475 g |
Show UNSPSC/ECL@SS
£ 1,042.34 excl. VAT
/ Each
£ 1,250.81 incl. VAT
- Delivery usually within ( 14 ) days