References
Bahco:NS104-49
Rubix:246A8272
EAN:7314150294572

Product details : BAHCO NS104-49 NON-SPARKING RING SLOGGING SPANNER 49MM
Ring striking wrench, can be used with a hammer to tighten bolts and nuts. Material: aluminium bronze. Non-sparking. Forged. Product Standard DIN 7444.
Strengths
•Slogging ring wrench used with a hammer to tighten large nuts and bolts
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Technical specifications
Attributes
| Logistic Weight | 1063 g |
|---|---|
| Opening | 49 mm |
| Length | 250 mm |
| Material | aluminium bronze |
| Weight | 1030 g |
| Size | 49 mm |
Show UNSPSC/ECL@SS
£ 239.76 excl. VAT
/ Each
£ 287.71 incl. VAT
- Delivery usually within ( 14 ) days
