ROEBUCK QUICK CHANGE PROFESSIONAL HACKSAW FRAME


Quick change pro hacksaw frame

References
roebuck:5074229
rubix:2521750
ean:3660338516931
brand logo
brand logo
Technical specifications
Length300 mm
Weight874 g
See all Specifications

Product details : ROEBUCK QUICK CHANGE PROFESSIONAL HACKSAW FRAME


Heavy duty construction.
The blades can be adjusted to an angle of 55° for a flush cut.
Comfortable ergonomic rubber handle.
Can be used as a compass saw.
Contains up to 9 spare blades.
Aluminium die cast handle with TPR grip.

Technical specifications


Attributes
Length300 mm
Weight874 g
MaterialBi material
Show UNSPSC/ECL@SS
£ 28.20 excl. VAT
/ Each
£ 33.84 incl. VAT
  • In stock: Next day delivery