BAHCO 317 HAND HACKSAW FRAME 432MM


Hacksaw frame317

References
bahco:317
rubix:4534213
ean:7311518240936
brand logo
brand logo
Technical specifications
Length432 mm
Weight470 g
See all Specifications

Product details : BAHCO 317 HAND HACKSAW FRAME 432MM


Comfortable easy to use lightweight hacksaw. Comfortable front grip for better support. Alternative 90° blade mounting pins for flush cutting. Supplied with a 300 mm (12") Sandflex® 24 tpi bi-metal blade.

Technical specifications


Attributes
Logistic Weight475 g
Length432 mm
Weight470 g
TypeHacksaw Frame
Number of elements24
MaterialBi-Metal
Show UNSPSC/ECL@SS
£ 16.93 excl. VAT
/ Each
£ 20.32 incl. VAT
  • In stock: Next day delivery