BRITOOL EXPERT METAL HACKSAW REVOLV HANDLE


HACK SAW - REVOLVER HANDLE

References
expert:E115122
rubix:2014328
ean:3258951151228
brand logo
brand logo
Technical specifications
Length376 mm
Weight590 g
See all Specifications

Product details : BRITOOL EXPERT METAL HACKSAW REVOLV HANDLE


- Revolver handle saw - Tension up to 100Kg - Cutting capacity 100mm.
- Blade pre-tension by a lever system, Easy adjusting and tightening.
- Delivered with a Bi-metal blade.
- Chrome steel bow - Painted front and rear handles.
- Blade 300 mm.

Technical specifications


Attributes
Length376 mm
Weight590 g
TypeHack Saw
Number of elements1
MaterialChrome Steel (Bow);Bi-Metal (Blade)
Show UNSPSC/ECL@SS
£ 21.49 excl. VAT
/ Each
£ 25.79 incl. VAT
  • Usually arrives within 14 working days