BAHCO 268 JUNIOR HACKSAW WITH STEEL FRAME AND FIBREGLASS HANDLE 150MM


Hacksaw Junior 268

References
bahco:268
rubix:215058
ean:7311518017538
brand logo
brand logo
Technical specifications
Length150 mm
Weight180 g
See all Specifications

Product details : BAHCO 268 JUNIOR HACKSAW WITH STEEL FRAME AND FIBREGLASS HANDLE 150MM


Junior hack saw with sturdy, galvanized steel profile frame. Fibreglass gun grip for a comfortable grip. Practical and simple clamping screw. Complete with 150 mm (6" ) saw blade, 32 teeth per inch for sawing metals

Technical specifications


Attributes
Logistic Weight180 g
Length150 mm
Weight180 g
MaterialZinc Plated Steel
Show UNSPSC/ECL@SS
£ 11.66 excl. VAT
/ Each
£ 13.99 incl. VAT
  • In stock: Next day delivery