BAHCO 319 PROFESSIONAL HAND HACKSAW FRAME WITH SOFT GRIP HANDLE 300MM


Professional Hand Hacksaw Frames with Soft Grip Handle 300 mm

References
bahco:319
rubix:019959
ean:7311518240943
brand logo
brand logo
Technical specifications
Length390 mm
Weight510 g
See all Specifications

Product details : BAHCO 319 PROFESSIONAL HAND HACKSAW FRAME WITH SOFT GRIP HANDLE 300MM


A unique and professional metal hacksaw frame. Comfortable soft-grip handle. Steel tube frame with plastic coating allows high blade tension for straight and accurate cutting. Blade can be tensioned vertically or under 55° for flush cutting. It is supplied complete with a 300 mm (12in) 24 teeth per inch reliable and shatter-proof Sandflex bi-metal blade for excellent cutting performance.

Strengths

Comfortable soft grip handle|Steel tube core plastic coated frame allows high tension for straight accurate cutting|Alternative 55° blade mounting pins for flush cutting|Professional hacksaw frame|Reliable and shatterproof Sandflex® bi-metal blade 24 TPI for excellent cutting performance

Technical specifications


Attributes
Logistic Weight560 g
Length390 mm
Weight510 g
TypeHacksaw Frame
Number of elements24
MaterialPlastic Coated Bi-Metal
Show UNSPSC/ECL@SS
£ 25.39 excl. VAT
/ Each
£ 30.47 incl. VAT
  • In stock: Next day delivery