FACOM 603F HACKSAW TENSION CONTROL SYSTEM


603F Tension Control Hacksaw

References
facom:603F
rubix:2517344
ean:3148518450546
brand logo
brand logo
Technical specifications
Length440 mm
Weight830 g
See all Specifications

Product details : FACOM 603F HACKSAW TENSION CONTROL SYSTEM


This saw features an automatic tension blade control system and a full aluminium frame which increases stability and minimises vibrations. The blade can be set in 8 different positions and has improved blade tension of 110daN. With a stable, bi material ergonomic handle to reduce cutting effort and an ultra-fast blade change: put the blade in, turn the knob, it’s ready! The saw features a 360° fast rotation of the blade and a high cutting capacity of 100mm saves time especially on large cutting applications.

Strengths

Automatic checking of blade tension at 110 kg for optimum and durable cutting. Aluminium bow for maximum stiffness. Ergonomic handle = maximum cutting comfort. Ultra-fast blade changing.

Technical specifications


Attributes
Logistic Weight863 g
Packaged dimensions (D x W x H)445x140x25 mm
Package weight867 g
Length440 mm
Weight830 g
Type603F
Show UNSPSC/ECL@SS
£ 68.07 excl. VAT
/ Each
£ 81.68 incl. VAT
  • Usually arrives within 14 working days